- B Gear Style
- 14.5° Pressure Angle
- 15 Teeth
- 12 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1.4200 in |
| Type | B |
| Bore Dia. [Min] | 5/8 in |
| Hub O.D. | 1 in |
| Torque at 600 RPM | 103.991 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.625 in |
| Torque at 900 RPM | 93.137 lb/in |
| Hub Projection | 0.5 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Keyway Size | 0.188 X 0.094 in |
| Pitch Dia. | 1.25 in |
| No. of Teeth | 15 |
| Material | Steel |
| Finished Bore Size | 0.625 in |
| Key Way Size | 0.188 X 0.094 in |
| Pitch Diameter | 1 1/4 in |
| Length Through Bore | 1.25 in |
| Bore Size | 0.625 in |
| Bore Size [Max] | 0.688 in |
| Diametral Pitch | 12 |
| Torque at 1200 RPM | 86.134 lb/in |
| Torque at 1800 RPM | 73.17903 lb/in |
| O.D. | 1.417 in |
| No. of Set Screws | 1 |
| Hub Dia. | 1 in |
| Torque at 200 RPM | 122.899 lb/in |
| Face Width | 0.75 in |
| Torque at 300 RPM | 115.546 lb/in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Style | Hub |
| Pressure Angle | 14 1/2 degrees |
| Gear Style | B |
| Set Screw Size | 10-24 UNC |
| Outside Dia. [Min] | 1.4200 in |
| Class | 6 |
| Keyway | w/Keyway |
| Pitch Diameter [Min] | 1 1/4 in |
| Material Internal Use | Carbon Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| Origin | Finished Bore |
| AGMA Quality | 6 |
| Weight | 0.24 LB |
| EAN or UPC | 697950439075 |

