- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 12 Diametral Pitch
- 1.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.625 in |
| Set Screw Size | N/A |
| Style | Hub |
| Torque at 900 RPM | 93.13695 lb/in |
| Hub Projection | 0.5 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 1/16 in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Origin | Reborable |
| O.D. | 1.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 103.9912 lb/in |
| Torque at 200 RPM | 122.8988 lb/in |
| Type | B |
| Bore Dia. [Max] | 5/8 in |
| Bore Size [Max] | 0.75 in |
| Outside Dia. | 1 1/2 in |
| Hub O.D. | 1.063 in |
| Material External Use | Steel |
| Bore Size [Min] | 0.625 in |
| Diametral Pitch | 12 |
| Class | 6 |
| Torque at 1800 RPM | 73.17903 lb/in |
| Set Screw | No |
| Pitch Diameter | 1.333 in |
| Hub Style | B |
| Bore Dia. [Min] | 5/8 in |
| Pitch Diameter [Min] | 1.333 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Face Width | 0.75 in |
| Material | Steel |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| Pitch Dia. | 1.333 in |
| Pressure Angle | 14 1/2 degrees |
| Gear Style | B |
| Finished Bore Size | 0.625 in |
| No. of Teeth | 16 |
| AGMA Quality | 6 |
| Outside Dia. [Min] | 1 1/2 in |
| Weight | 0.34 LB |
| EAN or UPC | 697950056753 |

