- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 12 Diametral Pitch
- 1.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At 90° F/Keyway |
| Type | B |
| Gear Style | B |
| Pitch Diameter [Min] | 1.333 in |
| No. of Set Screws | 1 |
| Hub Projection | 0.5 in |
| Material External Use | Steel |
| Face Width | 0.75 in |
| Hub Dia. | 1 1/16 in |
| Set Screw | Yes |
| Origin | Finished Bore |
| Bore Type | Finished Bore |
| Set Screw Size | 1/4-20 UNC |
| Bore Size | 0.625 in |
| Finished Bore Size | 0.625 in |
| Torque at 1800 RPM | 73.17903 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 14 1/2 degrees |
| Key Way Size | 0.188 X 0.094 in |
| O.D. | 1.5 in |
| Pitch Diameter | 1.333 in |
| Torque at 1200 RPM | 86.134 lb/in |
| Torque at 300 RPM | 115.546 lb/in |
| Hub O.D. | 1.063 in |
| Inch/Metric | Inch |
| Material | Steel |
| Torque at 900 RPM | 93.137 lb/in |
| Diametral Pitch | 12 |
| Outside Dia. [Min] | 1 1/2 in |
| AGMA Quality | 6 |
| Keyway Size | 0.188 X 0.094 in |
| Style | Hub |
| Keyway | w/Keyway |
| Bore Size [Max] | 0.75 in |
| Class | 6 |
| Hub Style | B |
| Length Through Bore | 1.25 in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 16 |
| Torque at 200 RPM | 122.899 lb/in |
| Torque at 600 RPM | 103.991 lb/in |
| Bore Dia. [Max] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Outside Dia. | 1 1/2 in |
| Pitch Dia. | 1.333 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950439082 |

