- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 12 Diametral Pitch
- 1.4999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 0.813 in |
| Bore Size [Min] | 0.625 in |
| Length Through Bore | 1.25 in |
| Gear Style | B |
| Hub Dia. | 1 1/4 in |
| Inch/Metric | Inch |
| Origin | Reborable |
| Finished Bore Size | 0.625 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 11/16 in |
| Face Width | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Bore Type | Finished Bore |
| Bore Size | 0.625 in |
| Keyway | w/o Keyway |
| Hub O.D. | 1.25 in |
| No. of Teeth | 18 |
| Style | Hub |
| Hub Projection | 0.5 in |
| Class | 6 |
| Bore Dia. [Min] | 5/8 in |
| Outside Dia. | 1.6700 in |
| Diametral Pitch | 12 |
| O.D. | 1.667 in |
| Type | B |
| Pitch Dia. | 1.5 in |
| Material | Steel |
| Pitch Diameter | 1 1/2 in |
| Pitch Diameter [Min] | 1.500 in |
| Outside Dia. [Min] | 1.6700 in |
| Weight | 0.42 LB |
| EAN or UPC | 697950056777 |

