- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 12 Diametral Pitch
- 1.583 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 14 1/2 degrees |
| Hub Dia. | 1 5/16 in |
| Length Through Bore | 1.25 in |
| Origin | Reborable |
| Material | Steel |
| Torque at 900 RPM | 93.13695 lb/in |
| Gear Style | B |
| Face Width | 0.75 in |
| No. of Teeth | 19 |
| Torque at 600 RPM | 103.9912 lb/in |
| Hub O.D. | 1.313 in |
| Pitch Diameter | 1.583 in |
| O.D. | 1.75 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 12 |
| Style | Hub |
| Bore Size | 0.625 in |
| Class | 6 |
| Hub Projection | 0.5 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Bore Size [Max] | 0.875 in |
| Finished Bore Size | 0.625 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 115.5458 lb/in |
| Bore Type | Finished Bore |
| Pitch Dia. | 1.583 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Min] | 0.625 in |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 122.8988 lb/in |
| Hub Style | B |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 73.17903 lb/in |
| Type | B |
| Pitch Diameter [Min] | 1.583 in |
| Bore Dia. [Min] | 5/8 in |
| Outside Dia. | 1.75 in |
| Bore Dia. [Max] | 3/4 in |
| Outside Dia. [Min] | 1.75 in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Weight | 0.48 LB |
| EAN or UPC | 697950056784 |

