- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 12 Diametral Pitch
- 1.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Max] | 0.938 in |
| Bore Type | Finished Bore |
| Outside Dia. [Min] | 1.8330 in |
| Finished Bore Size | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Finished Bore |
| Type | B |
| Length Through Bore | 1.25 in |
| Set Screw Size | 1/4-20 UNC |
| Class | 6 |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 13/16 in |
| Bore Size | 0.750 in |
| Diametral Pitch | 12 |
| Pitch Dia. | 1.667 in |
| No. of Teeth | 20 |
| Pitch Diameter [Min] | 1.667 in |
| AGMA Quality | 6 |
| Hub Projection | 0.5 in |
| Style | Hub |
| Gear Style | B |
| O.D. | 1.833 in |
| Pitch Diameter | 1.667 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Hub O.D. | 1.406 in |
| Keyway | w/Keyway |
| Keyway Size | 0.188 X 0.094 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 0.75 in |
| No. of Set Screws | 1 |
| Material | Steel |
| Key Way Size | 0.188 X 0.094 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Material External Use | Steel |
| Face Width | 0.75 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1.4063 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950439105 |

