- B Gear Style
- 14.5° Pressure Angle
- 21 Teeth
- 12 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 1.75 in |
| Finished Bore Size | 0.625 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Hub O.D. | 1.5 in |
| Bore Size [Min] | 0.625 in |
| Material | Steel |
| Pitch Dia. | 1.75 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Size | 0.625 in |
| Face Width | 0.75 in |
| Hub Projection | 0.5 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Class | 6 |
| Set Screw | No |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 1.92 in |
| Bore Dia. [Max] | 7/8 in |
| Torque at 1800 RPM | 73.179 lb/in |
| Bore Size [Max] | 1 in |
| Hub Dia. | 1 1/2 in |
| Material External Use | Steel |
| Origin | Reborable |
| No. of Teeth | 21 |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.25 in |
| Inch/Metric | Inch |
| O.D. | 1.917 in |
| Hub Style | B |
| Torque at 900 RPM | 93.13695 lb/in |
| Type | B |
| Diametral Pitch | 12 |
| Outside Dia. | 1.92 in |
| Style | Hub |
| Pitch Diameter [Min] | 1.75 in |
| Torque at 600 RPM | 103.9912 lb/in |
| Weight | 0.64 LB |
| EAN or UPC | 697950056807 |

