- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 12 Diametral Pitch
- 1.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | B |
| Diametral Pitch | 12 |
| Face Width | 0.75 in |
| Set Screw Size | N/A |
| Material | Steel |
| Pitch Dia. | 1.833 in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Finished Bore Size | 0.625 in |
| O.D. | 2 in |
| Torque at 1800 RPM | 73.17903 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 122.8988 lb/in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. [Min] | 2 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Min] | 5/8 in |
| No. of Teeth | 22 |
| Hub Style | B |
| Gear Style | B |
| Hub O.D. | 1.563 in |
| Bore Size [Min] | 0.625 in |
| Origin | Reborable |
| Hub Projection | 0.5 in |
| Torque at 300 RPM | 115.5458 lb/in |
| Bore Size | 0.625 in |
| Pitch Diameter | 1.833 in |
| Torque at 900 RPM | 93.13695 lb/in |
| Bore Dia. [Max] | 7/8 in |
| Outside Dia. | 2 in |
| Style | Hub |
| Set Screw | No |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Length Through Bore | 1.25 in |
| Pitch Diameter [Min] | 1.833 in |
| Hub Dia. | 1 9/16 in |
| Bore Type | Finished Bore |
| Class | 6 |
| Material External Use | Steel |
| Torque at 600 RPM | 103.9912 lb/in |
| Weight | 0.7 LB |
| EAN or UPC | 697950056814 |

