- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 12 Diametral Pitch
- 1.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.833 in |
| Bore Type | Finished Bore |
| Torque at 300 RPM | 115.546 lb/in |
| Bore Dia. [Min] | 3/4 in |
| Finished Bore Size | 0.75 in |
| Set Screw | Yes |
| Bore Size [Min] | 0.75 in |
| Pressure Angle | 14 1/2 degrees |
| Key Way Size | 0.188 X 0.094 in |
| Origin | Finished Bore |
| Face Width | 0.75 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Torque at 1200 RPM | 86.134 lb/in |
| Hub Dia. | 1 9/16 in |
| Length Through Bore | 1.25 in |
| Material | Steel |
| Pitch Diameter | 1.833 in |
| AGMA Quality | 6 |
| Style | Hub |
| Bore Dia. [Max] | 7/8 in |
| Keyway | w/Keyway |
| No. of Teeth | 22 |
| Bore Size [Max] | 1 in |
| Set Screw Size | 1/4-20 UNC |
| Gear Style | B |
| Diametral Pitch | 12 |
| Outside Dia. [Min] | 2 in |
| Torque at 1800 RPM | 73.17903 lb/in |
| Class | 6 |
| Bore Size | 0.750 in |
| Material Internal Use | Carbon Steel |
| Inch/Metric | Inch |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 93.137 lb/in |
| Keyway Size | 0.188 X 0.094 in |
| Hub Projection | 0.5 in |
| Hub Style | B |
| Torque at 200 RPM | 122.899 lb/in |
| No. of Set Screws | 1 |
| Material External Use | Steel |
| Torque at 600 RPM | 103.991 lb/in |
| Outside Dia. | 2 in |
| Pitch Dia. | 1.833 in |
| Hub O.D. | 1.563 in |
| Type | B |
| O.D. | 2 in |
| Weight | 0.65 LB |
| EAN or UPC | 697950439167 |

