- B Gear Style
- 14.5° Pressure Angle
- 23 Teeth
- 12 Diametral Pitch
- 1.917 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 2.08 in |
| Diametral Pitch | 12 |
| Hub O.D. | 1.625 in |
| Inch/Metric | Inch |
| Torque at 300 RPM | 115.5458 lb/in |
| Class | 6 |
| Pitch Diameter | 1.917 in |
| Origin | Reborable |
| Gear Style | B |
| Finished Bore Size | 0.625 in |
| Pitch Diameter [Min] | 1.917 in |
| Bore Type | Finished Bore |
| Hub Style | B |
| Set Screw | No |
| Bore Size [Min] | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Torque at 200 RPM | 122.8988 lb/in |
| Torque at 1800 RPM | 73.17903 lb/in |
| Hub Dia. | 1 5/8 in |
| Torque at 600 RPM | 103.9912 lb/in |
| Torque at 1200 RPM | 86.13416 lb/in |
| Style | Hub |
| Face Width | 0.75 in |
| Bore Size [Max] | 1.063 in |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Pitch Dia. | 1.917 in |
| Length Through Bore | 1.25 in |
| Outside Dia. [Min] | 2.08 in |
| AGMA Quality | 6 |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Type | B |
| No. of Teeth | 23 |
| Hub Projection | 0.5 in |
| Bore Size | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| O.D. | 2.083 in |
| Bore Dia. [Max] | 15/16 in |
| Torque at 900 RPM | 93.13695 lb/in |
| Weight | 0.78 LB |
| EAN or UPC | 697950056821 |

