- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 12 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2 in |
| Outside Dia. [Min] | 2.1700 in |
| Hub Dia. | 1 3/4 in |
| O.D. | 2.167 in |
| Pitch Dia. | 2 in |
| Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 600 RPM | 248.9487 lb/in |
| Set Screw | No |
| Bore Type | Finished Bore |
| Hub O.D. | 1.75 in |
| Bore Size [Min] | 0.625 in |
| Torque at 900 RPM | 210.7836 lb/in |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 330.8813 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1800 RPM | 146.0079 lb/in |
| Torque at 1200 RPM | 183.8229 lb/in |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 24 |
| Pitch Diameter [Min] | 2 in |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Class | 6 |
| Hub Style | B |
| Material | Steel |
| Bore Dia. [Max] | 1 in |
| Finished Bore Size | 0.625 in |
| Type | B |
| Inch/Metric | Inch |
| Origin | Reborable |
| Material External Use | Steel |
| Style | Hub |
| Bore Size [Max] | 1.125 in |
| Length Through Bore | 1.25 in |
| Outside Dia. | 2.1700 in |
| Diametral Pitch | 12 |
| Torque at 300 RPM | 300.4192 lb/in |
| AGMA Quality | 6 |
| Gear Style | B |
| Hub Projection | 0.5 in |
| Face Width | 0.75 in |
| Weight | 0.88 LB |
| EAN or UPC | 697950056838 |

