- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 12 Diametral Pitch
- 2 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2.1700 in |
| Length Through Bore | 1.25 in |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 12 |
| Gear Style | B |
| Hub O.D. | 1.75 in |
| Key Way Size | 0.250 X 0.125 in |
| Torque at 1200 RPM | 183.823 lb/in |
| Hub Projection | 0.5 in |
| Bore Size [Min] | 1 in |
| Pitch Diameter [Min] | 2 in |
| Keyway Size | 0.250 X 0.125 in |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Style | Hub |
| Torque at 200 RPM | 330.881 lb/in |
| O.D. | 2.167 in |
| No. of Teeth | 24 |
| Set Screw Size | 5/16-18 UNC |
| Face Width | 0.75 in |
| Finished Bore Size | 1 in |
| Pitch Dia. | 2 in |
| No. of Set Screws | 1 |
| Torque at 1800 RPM | 146.008 lb/in |
| Bore Size | 1.000 in |
| Bore Dia. [Min] | 1 in |
| AGMA Quality | 6 |
| Type | B |
| Hub Style | B |
| Set Screw Location | (1) At 90° F/Keyway |
| Keyway | w/Keyway |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 1 in |
| Hub Dia. | 1 3/4 in |
| Outside Dia. | 2.1700 in |
| Torque at 600 RPM | 248.949 lb/in |
| Torque at 300 RPM | 300.419 lb/in |
| Origin | Finished Bore |
| Pitch Diameter | 2 in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size [Max] | 1.125 in |
| Class | 6 |
| Torque at 900 RPM | 210.784 lb/in |
| Set Screw | Yes |
| Weight | 0.69 LB |
| EAN or UPC | 697950439198 |

