- B Gear Style
- 14.5° Pressure Angle
- 30 Teeth
- 12 Diametral Pitch
- 2.4999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 2.5 in |
| Hub Style | B |
| Finished Bore Size | 0.625 in |
| Class | 6 |
| Torque at 200 RPM | 330.8813 lb/in |
| Torque at 600 RPM | 248.9487 lb/in |
| Bore Dia. [Max] | 1 5/16 in |
| Material | Steel |
| Hub Projection | 0.625 in |
| Hub O.D. | 2.25 in |
| Style | Hub |
| Set Screw | No |
| Torque at 900 RPM | 210.7836 lb/in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 30 |
| Bore Size [Min] | 0.625 in |
| AGMA Quality | 6 |
| Type | B |
| Set Screw Size | N/A |
| Hub Dia. | 2 1/4 in |
| Pressure Angle | 14 1/2 degrees |
| Material External Use | Steel |
| Keyway | w/o Keyway |
| Diametral Pitch | 12 |
| Pitch Diameter | 2 1/2 in |
| Bore Size [Max] | 1.375 in |
| Length Through Bore | 1.375 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.6700 in |
| Face Width | 0.75 in |
| Bore Size | 0.625 in |
| Origin | Reborable |
| Torque at 300 RPM | 300.4192 lb/in |
| Gear Style | B |
| O.D. | 2.667 in |
| Torque at 1800 RPM | 146.0079 lb/in |
| Torque at 1200 RPM | 183.8229 lb/in |
| Outside Dia. [Min] | 2.6700 in |
| Bore Dia. [Min] | 5/8 in |
| Pitch Diameter [Min] | 2.500 in |
| Weight | 1.6 LB |
| EAN or UPC | 697950056876 |

