- B Gear Style
- 14.5° Pressure Angle
- 32 Teeth
- 12 Diametral Pitch
- 2.667 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Bore Size [Max] | 1.375 in |
| Set Screw | No |
| Material | Steel |
| Pitch Diameter | 2.666 in |
| Bore Type | Finished Bore |
| Set Screw Size | N/A |
| Torque at 300 RPM | 300.4192 lb/in |
| Pitch Diameter [Min] | 2.667 in |
| Torque at 600 RPM | 248.9487 lb/in |
| Type | B |
| Diametral Pitch | 12 |
| Class | 6 |
| Hub Style | B |
| Length Through Bore | 1.375 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 330.8813 lb/in |
| Bore Size | 0.625 in |
| Bore Dia. [Min] | 5/8 in |
| Bore Dia. [Max] | 1 5/16 in |
| Pitch Dia. | 2.667 in |
| Hub Projection | 0.625 in |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 183.8229 lb/in |
| Outside Dia. [Min] | 2.83 in |
| Style | Hub |
| AGMA Quality | 6 |
| Torque at 900 RPM | 210.7836 lb/in |
| Face Width | 0.75 in |
| Finished Bore Size | 0.625 in |
| Outside Dia. | 2.83 in |
| O.D. | 2.833 in |
| Inch/Metric | Inch |
| Torque at 1800 RPM | 146.0079 lb/in |
| Hub Dia. | 2 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 2.25 in |
| Material External Use | Steel |
| Origin | Reborable |
| No. of Teeth | 32 |
| Bore Size [Min] | 0.625 in |
| Gear Style | B |
| Weight | 1.72 LB |
| EAN or UPC | 697950056883 |
| NSN Number | 3020-01-422-7221 |

