- B Gear Style
- 14.5° Pressure Angle
- 34 Teeth
- 12 Diametral Pitch
- 2.833 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 2.833 in |
| Bore Size | 0.625 in |
| Keyway | w/o Keyway |
| O.D. | 3 in |
| Finished Bore Size | 0.625 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Set Screw Size | N/A |
| Origin | Reborable |
| Pressure Angle | 14 1/2 degrees |
| Set Screw | No |
| Outside Dia. [Min] | 3 in |
| Type | B |
| Bore Type | Finished Bore |
| Pitch Diameter | 2.833 in |
| Hub Dia. | 2 1/4 in |
| AGMA Quality | 6 |
| Length Through Bore | 1.375 in |
| Hub O.D. | 2.25 in |
| Torque at 300 RPM | 300.4192 lb/in |
| Material | Steel |
| Face Width | 0.75 in |
| Torque at 1200 RPM | 183.8229 lb/in |
| Diametral Pitch | 12 |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter [Min] | 2.833 in |
| Material Internal Use | Carbon Steel |
| Outside Dia. | 3 in |
| Gear Style | B |
| Hub Projection | 0.625 in |
| Bore Dia. [Max] | 1 5/16 in |
| Bore Size [Max] | 1.375 in |
| No. of Teeth | 34 |
| Torque at 600 RPM | 248.9487 lb/in |
| Material External Use | Steel |
| Torque at 900 RPM | 210.7836 lb/in |
| Style | Hub |
| Torque at 200 RPM | 330.8813 lb/in |
| Hub Style | B |
| Torque at 1800 RPM | 146.0079 lb/in |
| Weight | 1.88 LB |
| EAN or UPC | 697950056890 |

