- B Gear Style
- 14.5° Pressure Angle
- 36 Teeth
- 12 Diametral Pitch
- 3 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 3 in |
| Material Internal Use | Carbon Steel |
| O.D. | 3.167 in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| No. of Teeth | 36 |
| Material | Steel |
| Finished Bore Size | 0.625 in |
| Class | 6 |
| Bore Size [Min] | 0.625 in |
| Hub Style | B |
| Material External Use | Steel |
| Style | Hub |
| Bore Size [Max] | 1.563 in |
| Origin | Reborable |
| Pitch Diameter | 3 in |
| Outside Dia. | 3.1700 in |
| Bore Dia. [Min] | 5/8 in |
| Length Through Bore | 1.375 in |
| Hub Dia. | 2 1/2 in |
| Face Width | 0.75 in |
| Diametral Pitch | 12 |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.625 in |
| Bore Dia. [Max] | 1 1/2 in |
| Inch/Metric | Inch |
| Gear Style | B |
| Hub O.D. | 2.5 in |
| Type | B |
| Pitch Diameter [Min] | 3 in |
| Bore Size | 0.625 in |
| Outside Dia. [Min] | 3.1700 in |
| Weight | 2.2 LB |
| EAN or UPC | 697950056913 |

