- B Gear Style
- 14.5° Pressure Angle
- 40 Teeth
- 12 Diametral Pitch
- 3.333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 248.9487 lb/in |
| No. of Teeth | 40 |
| Bore Dia. [Max] | 1 1/2 in |
| Bore Size [Max] | 1.563 in |
| Class | 6 |
| Set Screw | No |
| Set Screw Size | N/A |
| Pitch Dia. | 3.333 in |
| Material External Use | Steel |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 2.5 in |
| Length Through Bore | 1.375 in |
| Inch/Metric | Inch |
| Style | Hub |
| Torque at 1800 RPM | 146.0079 lb/in |
| Bore Dia. [Min] | 5/8 in |
| Torque at 1200 RPM | 183.8229 lb/in |
| Face Width | 0.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 3 1/2 in |
| Torque at 200 RPM | 330.8813 lb/in |
| Pitch Diameter | 3.333 in |
| Pitch Diameter [Min] | 3.333 in |
| O.D. | 3.5 in |
| Hub Style | B |
| Type | B |
| Material | Steel |
| Bore Size [Min] | 0.625 in |
| Torque at 300 RPM | 300.4192 lb/in |
| Outside Dia. | 3 1/2 in |
| AGMA Quality | 6 |
| Origin | Reborable |
| Bore Size | 0.625 in |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Torque at 900 RPM | 210.7836 lb/in |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.625 in |
| Diametral Pitch | 12 |
| Hub Projection | 0.625 in |
| Hub Dia. | 2 1/2 in |
| Bore Type | Finished Bore |
| Weight | 2.54 LB |
| EAN or UPC | 697950056944 |

