- B Gear Style
- 14.5° Pressure Angle
- 42 Teeth
- 12 Diametral Pitch
- 3.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.625 in |
| Bore Size [Min] | 0.625 in |
| O.D. | 3.667 in |
| Diametral Pitch | 12 |
| Face Width | 0.75 in |
| Pitch Dia. | 3.5 in |
| Hub O.D. | 2.5 in |
| Type | B |
| Pressure Angle | 14 1/2 degrees |
| Style | Hub |
| Pitch Diameter [Min] | 3.5 in |
| Outside Dia. [Min] | 3.67 in |
| Inch/Metric | Inch |
| Bore Dia. [Max] | 1 1/2 in |
| AGMA Quality | 6 |
| No. of Teeth | 42 |
| Pitch Diameter | 3.5 in |
| Gear Style | B |
| Hub Dia. | 2 1/2 in |
| Keyway | w/o Keyway |
| Origin | Reborable |
| Hub Projection | 0.625 in |
| Hub Style | B |
| Bore Size [Max] | 1.563 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Min] | 5/8 in |
| Length Through Bore | 1.375 in |
| Bore Type | Finished Bore |
| Class | 6 |
| Outside Dia. | 3.67 in |
| Finished Bore Size | 0.625 in |
| Weight | 2.72 LB |
| EAN or UPC | 697950056968 |

