- B Gear Style
- 14.5° Pressure Angle
- 44 Teeth
- 12 Diametral Pitch
- 3.6666 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 300.4192 lb/in |
| Class | 6 |
| Bore Size [Min] | 0.625 in |
| Set Screw Size | N/A |
| Hub Style | B |
| Hub Dia. | 2 1/2 in |
| Length Through Bore | 1.375 in |
| Pressure Angle | 14 1/2 degrees |
| Origin | Reborable |
| Hub Projection | 0.625 in |
| Torque at 200 RPM | 330.8813 lb/in |
| Bore Dia. [Max] | 1 1/2 in |
| Face Width | 0.75 in |
| Inch/Metric | Inch |
| Bore Dia. [Min] | 5/8 in |
| No. of Teeth | 44 |
| Torque at 1800 RPM | 146.008 lb/in |
| Pitch Diameter | 3.666 in |
| Style | Hub |
| Material External Use | Steel |
| Bore Size | 0.625 in |
| Set Screw | No |
| Torque at 1200 RPM | 183.8229 lb/in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 210.7836 lb/in |
| Gear Style | B |
| Bore Type | Finished Bore |
| Type | B |
| Finished Bore Size | 0.625 in |
| Hub O.D. | 2.5 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Outside Dia. | 3.83 in |
| Material Internal Use | Carbon Steel |
| Diametral Pitch | 12 |
| Pitch Dia. | 3.667 in |
| Material | Steel |
| Torque at 600 RPM | 248.9487 lb/in |
| O.D. | 3.833 in |
| Bore Size [Max] | 1.563 in |
| Pitch Diameter [Min] | 3.6666 in |
| Outside Dia. [Min] | 3.83 in |
| Weight | 2.94 LB |
| EAN or UPC | 697950056975 |

