- Spur Gear
- Type B
- 14.5° Pressure Angle
- 48 Teeth
- 12 Diametral Pitch
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 12 |
| Face Width | 0.75 in |
| Outside Dia. [Min] | 4.1700 in |
| Hub Projection | 0.75 in |
| Hub Style | B |
| Pitch Dia. | 4 in |
| Torque at 1200 RPM | 277.31 lb/in |
| Torque at 600 RPM | 419.1162 lb/in |
| Set Screw Size | N/A |
| Material External Use | Steel |
| Bore Dia. [Max] | 1 1/2 in |
| Pitch Diameter [Min] | 4 in |
| Bore Size [Min] | 0.625 in |
| Pressure Angle | 14 1/2 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Torque at 300 RPM | 567.225 lb/in |
| Torque at 1800 RPM | 207.2822 lb/in |
| Type | B |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| Hub O.D. | 2.5 in |
| Origin | Reborable |
| Pitch Diameter | 4 in |
| Material | Steel |
| Bore Size [Max] | 1.563 in |
| No. of Teeth | 48 |
| Torque at 900 RPM | 333.3322 lb/in |
| Hub Dia. | 2 1/2 in |
| Finished Bore Size | 0.625 in |
| Length Through Bore | 1.5 in |
| Material Internal Use | Carbon Steel |
| AGMA Quality | 6 |
| Bore Size | 0.625 in |
| Outside Dia. | 4.1700 in |
| O.D. | 4.167 in |
| Torque at 200 RPM | 636.5525 lb/in |
| Style | Hub |
| Bore Dia. [Min] | 5/8 in |
| Weight | 3.5 LB |
| EAN or UPC | 697950056999 |

