- B Gear Style
- 14.5° Pressure Angle
- 54 Teeth
- 12 Diametral Pitch
- 4.4999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size [Min] | 0.75 in |
| O.D. | 4.667 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| Torque at 200 RPM | 636.5525 lb/in |
| Outside Dia. | 4.67 in |
| Torque at 900 RPM | 333.3322 lb/in |
| Length Through Bore | 1.5 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 4.67 in |
| Material | Steel |
| No. of Teeth | 54 |
| Bore Dia. [Min] | 3/4 in |
| Torque at 600 RPM | 419.1162 lb/in |
| Bore Type | Finished Bore |
| Bore Size | 0.750 in |
| Diametral Pitch | 12 |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter [Min] | 4.4999 in |
| Torque at 1200 RPM | 277.31 lb/in |
| Class | 6 |
| Hub Style | B |
| Hub O.D. | 2.75 in |
| Pitch Dia. | 4.5 in |
| Material Internal Use | Carbon Steel |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 207.282 lb/in |
| Gear Style | B |
| Finished Bore Size | 0.75 in |
| Torque at 300 RPM | 567.225 lb/in |
| Inch/Metric | Inch |
| Hub Projection | 0.75 in |
| AGMA Quality | 6 |
| Material External Use | Steel |
| Hub Dia. | 2 3/4 in |
| Keyway | w/o Keyway |
| Face Width | 0.75 in |
| Set Screw | No |
| Origin | Reborable |
| Pitch Diameter | 4.5 in |
| Style | Hub |
| Weight | 4.4 LB |
| EAN or UPC | 697950057019 |

