- B Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 12 Diametral Pitch
- 4.9999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 670.1658 lb/in |
| Gear Style | B |
| Type | B |
| Set Screw | No |
| O.D. | 5.167 in |
| Finished Bore Size | 0.75 in |
| Hub Style | B |
| Inch/Metric | Inch |
| Bore Size [Min] | 0.75 in |
| Torque at 1200 RPM | 307.2469 lb/in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Bore Size | 0.750 in |
| Bore Dia. [Min] | 3/4 in |
| Outside Dia. | 5.1700 in |
| Hub Projection | 0.75 in |
| Bore Dia. [Max] | 1 3/4 in |
| Hub Dia. | 2 3/4 in |
| Set Screw Size | N/A |
| Torque at 200 RPM | 768.905 lb/in |
| Diametral Pitch | 12 |
| Pitch Dia. | 5 in |
| Length Through Bore | 1.5 in |
| Class | 6 |
| No. of Teeth | 60 |
| Torque at 1800 RPM | 224.7892 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter | 5 in |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 0.75 in |
| Style | Hub |
| Torque at 600 RPM | 484.2421 lb/in |
| Pitch Diameter [Min] | 5.000 in |
| Bore Size [Max] | 1.688 in |
| Hub O.D. | 2.75 in |
| Material Internal Use | Carbon Steel |
| Material | Steel |
| Outside Dia. [Min] | 5.1700 in |
| Origin | Reborable |
| Torque at 900 RPM | 372.5478 lb/in |
| Bore Type | Finished Bore |
| Keyway | w/o Keyway |
| Weight | 5.14 LB |
| EAN or UPC | 697950057040 |

