- B Gear Style
- 14.5° Pressure Angle
- 64 Teeth
- 12 Diametral Pitch
- 5.3333 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway |
| Torque at 1200 RPM | 307.2469 lb/in |
| Bore Size [Max] | 1.688 in |
| Pitch Diameter | 5.333 in |
| Diametral Pitch | 12 |
| Style | Hub |
| Hub Style | B |
| Torque at 1800 RPM | 224.7892 lb/in |
| AGMA Quality | 6 |
| Length Through Bore | 1.5 in |
| Torque at 300 RPM | 670.1658 lb/in |
| Outside Dia. | 5.5 in |
| Face Width | 0.75 in |
| Pitch Diameter [Min] | 5.3333 in |
| Bore Dia. [Min] | 3/4 in |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Type | Finished Bore |
| Material | Steel |
| Hub Projection | 0.75 in |
| Bore Size | 0.750 in |
| Set Screw | No |
| Torque at 600 RPM | 484.2421 lb/in |
| Type | B |
| Outside Dia. [Min] | 5.5 in |
| Bore Size [Min] | 0.75 in |
| Material External Use | Steel |
| Pitch Dia. | 5.333 in |
| Finished Bore Size | 0.75 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| Gear Style | B |
| O.D. | 5.5 in |
| Torque at 900 RPM | 372.5478 lb/in |
| Class | 6 |
| Torque at 200 RPM | 768.905 lb/in |
| Origin | Reborable |
| Set Screw Size | N/A |
| Hub O.D. | 2.75 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 64 |
| Hub Dia. | 2 3/4 in |
| Weight | 5.74 LB |
| EAN or UPC | 697950057064 |

