- B Gear Style
- 14.5° Pressure Angle
- 66 Teeth
- 12 Diametral Pitch
- 5.4999 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1200 RPM | 307.2469 lb/in |
| Hub Dia. | 2 3/4 in |
| Diametral Pitch | 12 |
| Bore Size | 0.750 in |
| Length Through Bore | 1.5 in |
| Outside Dia. [Min] | 5.67 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 5.4999 in |
| Set Screw Size | N/A |
| Style | Hub |
| Origin | Reborable |
| Gear Style | B |
| Bore Size [Max] | 1.688 in |
| Material External Use | Steel |
| Torque at 600 RPM | 484.2421 lb/in |
| Class | 6 |
| Pitch Dia. | 5.5 in |
| O.D. | 5.667 in |
| No. of Teeth | 66 |
| Bore Type | Finished Bore |
| Bore Dia. [Max] | 1 3/4 in |
| Bore Size [Min] | 0.75 in |
| Torque at 1800 RPM | 224.7892 lb/in |
| Keyway | w/o Keyway |
| Type | B |
| Face Width | 0.75 in |
| Hub Style | B |
| Outside Dia. | 5.67 in |
| Hub O.D. | 2.75 in |
| Inch/Metric | Inch |
| Material | Steel |
| Torque at 200 RPM | 768.905 lb/in |
| AGMA Quality | 6 |
| Torque at 900 RPM | 372.5478 lb/in |
| Finished Bore Size | 0.75 in |
| Bore Dia. [Min] | 3/4 in |
| Hub Projection | 0.75 in |
| Torque at 300 RPM | 670.1658 lb/in |
| Pitch Diameter | 5.5 in |
| Set Screw | No |
| Weight | 6.02 LB |
| EAN or UPC | 697950057071 |

