- B Gear Style
- 14.5° Pressure Angle
- 72 Teeth
- 12 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| O.D. | 6.167 in |
| Torque at 1800 RPM | 236.3438 lb/in |
| Set Screw | No |
| Diametral Pitch | 12 |
| Face Width | 0.75 in |
| Bore Size | 0.750 in |
| Torque at 1200 RPM | 326.1544 lb/in |
| Bore Size [Max] | 1.75 in |
| Material External Use | Steel |
| Gear Style | B |
| Length Through Bore | 1.5 in |
| Hub O.D. | 2.75 in |
| Torque at 200 RPM | 894.955 lb/in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Bore Dia. [Min] | 3/4 in |
| Pitch Diameter [Min] | 6 in |
| Outside Dia. [Min] | 6.17 in |
| Pitch Diameter | 6 in |
| Keyway | w/o Keyway |
| Outside Dia. | 6.17 in |
| Torque at 300 RPM | 756.3 lb/in |
| Finished Bore Size | 0.75 in |
| Torque at 600 RPM | 525.2083 lb/in |
| Class | 6 |
| Hub Style | B |
| No. of Teeth | 72 |
| Type | B |
| Torque at 900 RPM | 403.36 lb/in |
| Pitch Dia. | 6 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Hub Projection | 0.75 in |
| Bore Dia. [Max] | 1 3/4 in |
| AGMA Quality | 6 |
| Material | Steel |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.75 in |
| Hub Dia. | 2 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Origin | Reborable |
| Weight | 7.02 LB |
| EAN or UPC | 697950057095 |

