- B Gear Style
- 14.5° Pressure Angle
- 104 Teeth
- 16 Diametral Pitch
- 6.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Min] | 5/8 in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Torque at 1800 RPM | 116.2461 lb/in |
| Bore Size [Min] | 0.625 in |
| Torque at 300 RPM | 346.6375 lb/in |
| Outside Dia. [Min] | 6.625 in |
| O.D. | 6.625 in |
| Torque at 900 RPM | 192.5764 lb/in |
| Torque at 1200 RPM | 158.6129 lb/in |
| Origin | Reborable |
| Bore Dia. [Max] | 1 5/16 in |
| Torque at 600 RPM | 249.9992 lb/in |
| No. of Teeth | 104 |
| Outside Dia. | 6.625 in |
| Style | Hub |
| Hub Dia. | 2 1/4 in |
| AGMA Quality | 6 |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Torque at 200 RPM | 397.0575 lb/in |
| Set Screw | No |
| Set Screw Size | N/A |
| Gear Style | B |
| Length Through Bore | 1.125 in |
| Hub O.D. | 2.25 in |
| Diametral Pitch | 16 |
| Class | 6 |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.625 in |
| Type | B |
| Pitch Dia. | 6.5 in |
| Bore Size | 0.625 in |
| Hub Projection | 0.625 in |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 6.5 in |
| Material | Steel |
| Face Width | 0.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 1.375 in |
| Pitch Diameter [Min] | 6.5 in |
| Weight | 5.2 LB |
| EAN or UPC | 697950057743 |

