- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 16 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Inch/Metric | Inch |
| Torque at 200 RPM | 44.1175 lb/in |
| Torque at 1800 RPM | 30.46208 lb/in |
| Bore Size | 0.375 in |
| Torque at 600 RPM | 42.01667 lb/in |
| Diametral Pitch | 16 |
| Face Width | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Dia. [Max] | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Min] | 3/8 in |
| Finished Bore Size | 0.375 in |
| Outside Dia. [Min] | 0.875 in |
| Origin | Reborable |
| Type | B |
| No. of Teeth | 11 |
| Material | Steel |
| O.D. | 0.813 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Length Through Bore | 0.938 in |
| Set Screw Size | N/A |
| Torque at 1200 RPM | 34.66375 lb/in |
| Set Screw | No |
| Pitch Diameter | 0.75 in |
| Pitch Dia. | 0.688 in |
| Hub Projection | 0.438 in |
| Hub Dia. | 9/16 in |
| Torque at 900 RPM | 37.11472 lb/in |
| Bore Size [Min] | 0.375 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 0.438 in |
| Bore Type | Finished Bore |
| Hub O.D. | 0.563 in |
| Keyway | w/o Keyway |
| Torque at 300 RPM | 44.1175 lb/in |
| Material External Use | Steel |
| Style | Hub |
| Outside Dia. | 0.875 in |
| Gear Style | B |
| Class | 6 |
| Pitch Diameter [Min] | 0.75 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950057279 |

