- B Gear Style
- 14.5° Pressure Angle
- 11 Teeth
- 16 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 7/8 in |
| Torque at 600 RPM | 42.017 lb/in |
| Material | Steel |
| O.D. | 0.813 in |
| Finished Bore Size | 0.375 in |
| No. of Set Screws | 1 |
| Torque at 900 RPM | 37.115 lb/in |
| Set Screw Size | 8-32 UNC |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 30.462 lb/in |
| Torque at 200 RPM | 44.118 lb/in |
| Set Screw Location | (1) At Centerline of Valley |
| Torque at 1200 RPM | 34.664 lb/in |
| Style | Hub |
| No. of Teeth | 11 |
| Material External Use | Steel |
| Outside Dia. | 7/8 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Hub O.D. | 0.563 in |
| AGMA Quality | 6 |
| Bore Dia. [Max] | 3/8 in |
| Pitch Diameter [Min] | 3/4 in |
| Class | 6 |
| Set Screw | Yes |
| Bore Size | 0.375 in |
| Hub Style | B |
| Origin | Finished Bore |
| Face Width | 0.5 in |
| Gear Style | B |
| Type | B |
| Torque at 300 RPM | 44.118 lb/in |
| Keyway | w/o Keyway |
| Length Through Bore | 0.938 in |
| Pitch Diameter | 3/4 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 0.438 in |
| Pitch Dia. | 0.688 in |
| Hub Projection | 0.438 in |
| Bore Size [Min] | 0.375 in |
| Hardened Teeth | Without Hardened Teeth |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 9/16 in |
| Bore Dia. [Min] | 3/8 in |
| Weight | 0.06 LB |
| EAN or UPC | 697950439235 |

