- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 16 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Bore Dia. [Max] | 3/8 in |
| Pitch Dia. | 0.75 in |
| Pitch Diameter [Min] | 3/4 in |
| Torque at 600 RPM | 42.01667 lb/in |
| Bore Size | 0.375 in |
| Hub Dia. | 9/16 in |
| Set Screw | No |
| Set Screw Size | N/A |
| Outside Dia. [Min] | 7/8 in |
| Origin | Reborable |
| Bore Dia. [Min] | 3/8 in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 44.1175 lb/in |
| Hub Projection | 0.438 in |
| AGMA Quality | 6 |
| Diametral Pitch | 16 |
| Hub O.D. | 0.563 in |
| Class | 6 |
| Material | Steel |
| Torque at 900 RPM | 37.11472 lb/in |
| Style | Hub |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 30.46208 lb/in |
| Pitch Diameter | 3/4 in |
| Finished Bore Size | 0.375 in |
| Torque at 200 RPM | 44.1175 lb/in |
| Bore Size [Max] | 0.438 in |
| Torque at 1200 RPM | 34.66375 lb/in |
| Gear Style | B |
| O.D. | 0.875 in |
| Type | B |
| Face Width | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| No. of Teeth | 12 |
| Outside Dia. | 7/8 in |
| Bore Size [Min] | 0.375 in |
| Length Through Bore | 0.938 in |
| Inch/Metric | Inch |
| Bore Type | Finished Bore |
| Weight | 0.07 LB |
| EAN or UPC | 697950057286 |

