- B Gear Style
- 14.5° Pressure Angle
- 12 Teeth
- 16 Diametral Pitch
- 0.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw Location | (1) At Centerline of Valley |
| Bore Size | 0.375 in |
| Gear Style | B |
| Hub Projection | 0.438 in |
| Style | Hub |
| Torque at 600 RPM | 42.017 lb/in |
| Face Width | 0.5 in |
| Type | B |
| Pitch Dia. | 0.75 in |
| Torque at 1200 RPM | 34.664 lb/in |
| Set Screw | Yes |
| Finished Bore Size | 0.375 in |
| Hub Dia. | 9/16 in |
| Outside Dia. [Min] | 7/8 in |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 30.462 lb/in |
| Class | 6 |
| Material External Use | Steel |
| Hub O.D. | 0.563 in |
| Torque at 900 RPM | 37.115 lb/in |
| Length Through Bore | 0.938 in |
| No. of Set Screws | 1 |
| Torque at 300 RPM | 44.118 lb/in |
| AGMA Quality | 6 |
| No. of Teeth | 12 |
| Material Internal Use | Carbon Steel |
| Bore Dia. [Max] | 3/8 in |
| Origin | Finished Bore |
| Bore Type | Finished Bore |
| Bore Size [Min] | 0.375 in |
| Bore Size [Max] | 0.438 in |
| Bore Dia. [Min] | 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Style | B |
| Pitch Diameter | 3/4 in |
| O.D. | 0.875 in |
| Outside Dia. | 7/8 in |
| Set Screw Size | 8-32 UNC |
| Material | Steel |
| Pitch Diameter [Min] | 3/4 in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 200 RPM | 44.118 lb/in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Weight | 0.06 LB |
| EAN or UPC | 697950439242 |

