- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 16 Diametral Pitch
- 0.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 3/8 in |
| Gear Style | B |
| Finished Bore Size | 0.375 in |
| Set Screw Size | N/A |
| Pressure Angle | 14 1/2 degrees |
| Type | B |
| Pitch Dia. | 0.875 in |
| Style | Hub |
| No. of Teeth | 14 |
| Torque at 600 RPM | 42.01667 lb/in |
| Bore Type | Finished Bore |
| Outside Dia. | 1 in |
| Hub Style | B |
| Keyway | w/o Keyway |
| Bore Size [Max] | 0.5 in |
| Class | 6 |
| Hub Projection | 0.438 in |
| Hub Dia. | 11/16 in |
| Inch/Metric | Inch |
| Set Screw | No |
| Material External Use | Steel |
| Diametral Pitch | 16 |
| Torque at 900 RPM | 37.11472 lb/in |
| Material | Steel |
| Pitch Diameter [Min] | 0.875 in |
| Outside Dia. [Min] | 1 in |
| O.D. | 1 in |
| Pitch Diameter | 0.875 in |
| Bore Dia. [Min] | 3/8 in |
| Bore Size [Min] | 0.375 in |
| AGMA Quality | 6 |
| Bore Size | 0.375 in |
| Hub O.D. | 0.688 in |
| Face Width | 0.5 in |
| Torque at 1800 RPM | 30.4621 lb/in |
| Torque at 200 RPM | 44.1175 lb/in |
| Torque at 300 RPM | 44.1175 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 0.938 in |
| Torque at 1200 RPM | 34.66375 lb/in |
| Material Internal Use | Carbon Steel |
| Origin | Reborable |
| Weight | 0.09 LB |
| EAN or UPC | 697950057309 |

