- B Gear Style
- 14.5° Pressure Angle
- 14 Teeth
- 16 Diametral Pitch
- 0.875 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Bore Type | Finished Bore |
| Hub Dia. | 11/16 in |
| Pitch Diameter [Min] | 7/8 in |
| Inch/Metric | Inch |
| Hub Style | B |
| Torque at 300 RPM | 44.118 lb/in |
| Length Through Bore | 0.938 in |
| Torque at 200 RPM | 44.118 lb/in |
| Hub Projection | 0.438 in |
| Pitch Dia. | 0.875 in |
| AGMA Quality | 6 |
| Material | Steel |
| No. of Set Screws | 1 |
| Set Screw | Yes |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 0.375 in |
| Keyway | w/o Keyway |
| Bore Dia. [Max] | 3/8 in |
| Gear Style | B |
| Set Screw Location | (1) At Centerline of Valley |
| No. of Teeth | 14 |
| Bore Dia. [Min] | 3/8 in |
| Bore Size [Min] | 0.375 in |
| Outside Dia. [Min] | 1 in |
| O.D. | 1 in |
| Hub O.D. | 0.688 in |
| Diametral Pitch | 16 |
| Torque at 900 RPM | 37.115 lb/in |
| Torque at 1200 RPM | 34.664 lb/in |
| Origin | Finished Bore |
| Set Screw Size | 10-24 UNC |
| Outside Dia. | 1 in |
| Pitch Diameter | 7/8 in |
| Style | Hub |
| Material Internal Use | Carbon Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | 30.462 lb/in |
| Type | B |
| Bore Size | 0.375 in |
| Face Width | 0.5 in |
| Bore Size [Max] | 0.5 in |
| Material External Use | Steel |
| Torque at 600 RPM | 42.017 lb/in |
| Weight | 0.79 LB |
| EAN or UPC | 697950439266 |

