- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 16 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 34.66375 lb/in |
| Inch/Metric | Inch |
| Torque at 200 RPM | 44.1175 lb/in |
| Set Screw Size | N/A |
| Bore Size [Max] | 0.563 in |
| Outside Dia. [Min] | 1 1/8 in |
| Torque at 600 RPM | 42.01667 lb/in |
| No. of Teeth | 16 |
| Torque at 900 RPM | 37.11472 lb/in |
| Hub Projection | 0.438 in |
| Pitch Dia. | 1 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Size | 0.500 in |
| Hub Style | B |
| Class | 6 |
| Torque at 1800 RPM | 30.46208 lb/in |
| Face Width | 0.5 in |
| Material Internal Use | Carbon Steel |
| O.D. | 1.125 in |
| Set Screw | No |
| Type | B |
| Bore Dia. [Max] | 1/2 in |
| Hub Dia. | 13/16 in |
| Finished Bore Size | 0.5 in |
| Torque at 300 RPM | 44.1175 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Pitch Diameter | 1 in |
| Length Through Bore | 0.938 in |
| Origin | Reborable |
| Bore Size [Min] | 0.5 in |
| Style | Hub |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Pitch Diameter [Min] | 1 in |
| Hub O.D. | 0.813 in |
| Gear Style | B |
| Bore Type | Finished Bore |
| Outside Dia. | 1 1/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 697950057323 |

