- B Gear Style
- 14.5° Pressure Angle
- 16 Teeth
- 16 Diametral Pitch
- 1 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Finished Bore |
| Torque at 900 RPM | 37.115 lb/in |
| Pitch Diameter | 1 in |
| Set Screw Size | 10-24 UNC |
| Material External Use | Steel |
| Torque at 1800 RPM | 30.462 lb/in |
| Bore Size [Max] | 0.563 in |
| Bore Dia. [Max] | 1/2 in |
| Diametral Pitch | 16 |
| Hub Projection | 0.438 in |
| Material | Steel |
| Class | 6 |
| Inch/Metric | Inch |
| Torque at 300 RPM | 44.118 lb/in |
| Pitch Diameter [Min] | 1 in |
| O.D. | 1.125 in |
| Hub Dia. | 13/16 in |
| Torque at 1200 RPM | 34.664 lb/in |
| AGMA Quality | 6 |
| Torque at 600 RPM | 42.017 lb/in |
| Origin | Finished Bore |
| Bore Dia. [Min] | 1/2 in |
| Pitch Dia. | 1 in |
| Bore Size | 0.500 in |
| Hub O.D. | 0.813 in |
| No. of Teeth | 16 |
| Keyway | w/o Keyway |
| Face Width | 0.5 in |
| No. of Set Screws | 1 |
| Torque at 200 RPM | 44.118 lb/in |
| Material Internal Use | Carbon Steel |
| Gear Style | B |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 1 1/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1 1/8 in |
| Set Screw Location | (1) At Centerline of Valley |
| Bore Size [Min] | 0.5 in |
| Type | B |
| Style | Hub |
| Length Through Bore | 0.938 in |
| Set Screw | Yes |
| Finished Bore Size | 0.5 in |
| Hub Style | B |
| Weight | 0.12 LB |
| EAN or UPC | 697950439280 |

