- B Gear Style
- 14.5° Pressure Angle
- 17 Teeth
- 16 Diametral Pitch
- 1.0625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter [Min] | 1.0625 in |
| Bore Type | Finished Bore |
| Face Width | 0.5 in |
| Outside Dia. [Min] | 1.1875 in |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Type | B |
| Hub Dia. | 7/8 in |
| Outside Dia. | 1.1875 in |
| Class | 6 |
| Material External Use | Steel |
| Set Screw Size | N/A |
| Bore Dia. [Max] | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Bore Size [Max] | 0.625 in |
| Style | Hub |
| Torque at 300 RPM | 44.1175 lb/in |
| Material | Steel |
| Pitch Dia. | 1.063 in |
| Length Through Bore | 0.938 in |
| Finished Bore Size | 0.5 in |
| O.D. | 1.188 in |
| AGMA Quality | 6 |
| Torque at 200 RPM | 44.1175 lb/in |
| Set Screw | No |
| Hub Style | B |
| Pressure Angle | 14 1/2 degrees |
| Gear Style | B |
| Bore Dia. [Min] | 1/2 in |
| No. of Teeth | 17 |
| Inch/Metric | Inch |
| Hub Projection | 0.438 in |
| Torque at 1800 RPM | 30.46208 lb/in |
| Torque at 1200 RPM | 34.66375 lb/in |
| Torque at 600 RPM | 42.01667 lb/in |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 1.0625 in |
| Bore Size | 0.500 in |
| Bore Size [Min] | 0.5 in |
| Torque at 900 RPM | 37.11472 lb/in |
| Hub O.D. | 0.875 in |
| Weight | 0.14 LB |
| EAN or UPC | 697950057330 |

