- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 16 Diametral Pitch
- 1.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Finished Bore Size | 0.5 in |
| Keyway | w/o Keyway |
| Pitch Diameter [Min] | 1 1/8 in |
| Origin | Reborable |
| Face Width | 0.5 in |
| Gear Style | B |
| Hub O.D. | 0.938 in |
| Outside Dia. [Min] | 1 1/4 in |
| Torque at 900 RPM | 37.11472 lb/in |
| Bore Size [Max] | 0.625 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Type | Finished Bore |
| Torque at 200 RPM | 44.1175 lb/in |
| Torque at 600 RPM | 42.01667 lb/in |
| Hub Style | B |
| Diametral Pitch | 16 |
| Bore Size | 0.500 in |
| Inch/Metric | Inch |
| Set Screw Size | N/A |
| Type | B |
| Bore Dia. [Max] | 1/2 in |
| Pitch Dia. | 1.125 in |
| Class | 6 |
| O.D. | 1.25 in |
| Hub Projection | 0.438 in |
| Bore Size [Min] | 0.5 in |
| Torque at 1800 RPM | 30.46208 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Pitch Diameter | 1 1/8 in |
| Material | Steel |
| Torque at 1200 RPM | 34.66375 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Style | Hub |
| Length Through Bore | 0.938 in |
| Outside Dia. | 1 1/4 in |
| Hub Dia. | 15/16 in |
| AGMA Quality | 6 |
| Torque at 300 RPM | 44.1175 lb/in |
| Material External Use | Steel |
| No. of Teeth | 18 |
| Set Screw | No |
| Weight | 0.16 LB |
| EAN or UPC | 697950057347 |

