- B Gear Style
- 14.5° Pressure Angle
- 18 Teeth
- 16 Diametral Pitch
- 1.125 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Finished Bore |
| No. of Teeth | 18 |
| Torque at 900 RPM | 37.115 lb/in |
| Diametral Pitch | 16 |
| Hub Style | B |
| Hub Dia. | 15/16 in |
| Torque at 600 RPM | 42.017 lb/in |
| Finished Bore Size | 0.5 in |
| Inch/Metric | Inch |
| Set Screw | Yes |
| Pitch Diameter [Min] | 1 1/8 in |
| Material External Use | Steel |
| Material | Steel |
| No. of Set Screws | 1 |
| Torque at 200 RPM | 44.118 lb/in |
| Set Screw Location | (1) At Centerline of Valley |
| Hub O.D. | 0.938 in |
| Face Width | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Torque at 300 RPM | 44.118 lb/in |
| Style | Hub |
| Hub Projection | 0.438 in |
| Bore Type | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 34.664 lb/in |
| Class | 6 |
| Bore Size [Max] | 0.625 in |
| Pitch Diameter | 1 1/8 in |
| Outside Dia. | 1 1/4 in |
| Gear Style | B |
| Bore Size | 0.500 in |
| Keyway | w/o Keyway |
| Type | B |
| Bore Dia. [Max] | 1/2 in |
| O.D. | 1.25 in |
| Torque at 1800 RPM | 30.462 lb/in |
| AGMA Quality | 6 |
| Length Through Bore | 0.938 in |
| Pitch Dia. | 1.125 in |
| Outside Dia. [Min] | 1 1/4 in |
| Bore Dia. [Min] | 1/2 in |
| Material Internal Use | Carbon Steel |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Size | 1/4-20 UNC |
| Weight | 0.17 LB |
| EAN or UPC | 697950439297 |

