- B Gear Style
- 14.5° Pressure Angle
- 19 Teeth
- 16 Diametral Pitch
- 1.187 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 37.11472 lb/in |
| AGMA Quality | 6 |
| Length Through Bore | 0.938 in |
| Bore Size | 0.500 in |
| Torque at 1200 RPM | 34.66375 lb/in |
| Diametral Pitch | 16 |
| Pitch Dia. | 1.188 in |
| Torque at 600 RPM | 42.01667 lb/in |
| Finished Bore Size | 0.5 in |
| Material External Use | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 44.1175 lb/in |
| Inch/Metric | Inch |
| Class | 6 |
| Bore Size [Max] | 0.688 in |
| Style | Hub |
| Torque at 1800 RPM | 30.4621 lb/in |
| Origin | Reborable |
| No. of Teeth | 19 |
| Hub Style | B |
| Gear Style | B |
| Material | Steel |
| Pitch Diameter | 1.188 in |
| Hub Projection | 0.438 in |
| Hub O.D. | 1 in |
| O.D. | 1.313 in |
| Face Width | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1/2 in |
| Bore Size [Min] | 0.5 in |
| Pitch Diameter [Min] | 1.187 in |
| Material Internal Use | Carbon Steel |
| Hub Dia. | 1 in |
| Set Screw Size | N/A |
| Keyway | w/o Keyway |
| Outside Dia. | 1.3125 in |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 1.3125 in |
| Set Screw | No |
| Torque at 300 RPM | 44.1175 lb/in |
| Bore Type | Finished Bore |
| Type | B |
| Weight | 0.2 LB |
| EAN or UPC | 697950057354 |

