- B Gear Style
- 14.5° Pressure Angle
- 20 Teeth
- 16 Diametral Pitch
- 1.25 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Style | B |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 0.938 in |
| Material Internal Use | Carbon Steel |
| Torque at 600 RPM | 42.01667 lb/in |
| Material | Steel |
| Pitch Diameter | 1 1/4 in |
| Torque at 1800 RPM | 30.46208 lb/in |
| Set Screw | No |
| Type | B |
| Bore Dia. [Max] | 9/16 in |
| Class | 6 |
| Outside Dia. | 1 3/8 in |
| Set Screw Size | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.500 in |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. [Min] | 1 3/8 in |
| Hub O.D. | 1.063 in |
| Face Width | 0.5 in |
| Inch/Metric | Inch |
| Style | Hub |
| Torque at 900 RPM | 37.11472 lb/in |
| Hub Projection | 0.438 in |
| Hub Dia. | 1 1/16 in |
| Bore Size [Max] | 0.75 in |
| Bore Type | Finished Bore |
| Gear Style | B |
| O.D. | 1.375 in |
| Torque at 200 RPM | 44.1175 lb/in |
| Pitch Diameter [Min] | 1 1/4 in |
| Pitch Dia. | 1.25 in |
| Material External Use | Steel |
| AGMA Quality | 6 |
| Diametral Pitch | 16 |
| Torque at 1200 RPM | 34.66375 lb/in |
| Torque at 300 RPM | 44.1175 lb/in |
| Keyway | w/o Keyway |
| No. of Teeth | 20 |
| Pressure Angle | 14 1/2 degrees |
| Finished Bore Size | 0.5 in |
| Origin | Reborable |
| Weight | 0.22 LB |
| EAN or UPC | 697950057361 |

