- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 16 Diametral Pitch
- 1.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 0.500 in |
| Bore Type | Finished Bore |
| AGMA Quality | 6 |
| Pitch Dia. | 1.375 in |
| Style | Hub |
| Torque at 200 RPM | 44.1175 lb/in |
| Hub Style | B |
| Outside Dia. | 1.5 in |
| Pitch Diameter [Min] | 1.375 in |
| Set Screw | No |
| Torque at 1800 RPM | 30.4621 lb/in |
| Type | B |
| Bore Size [Max] | 0.813 in |
| No. of Teeth | 22 |
| Gear Style | B |
| Inch/Metric | Inch |
| Torque at 600 RPM | 42.01667 lb/in |
| Finished Bore Size | 0.5 in |
| Pressure Angle | 14 1/2 degrees |
| O.D. | 1.5 in |
| Origin | Reborable |
| Bore Dia. [Max] | 5/8 in |
| Bore Dia. [Min] | 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | N/A |
| Torque at 900 RPM | 37.11472 lb/in |
| Class | 6 |
| Hub Projection | 0.438 in |
| Hub O.D. | 1.188 in |
| Face Width | 0.5 in |
| Hub Dia. | 1 3/16 in |
| Diametral Pitch | 16 |
| Torque at 300 RPM | 44.1175 lb/in |
| Pitch Diameter | 1.375 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 0.938 in |
| Outside Dia. [Min] | 1.5 in |
| Material Internal Use | Carbon Steel |
| Keyway | w/o Keyway |
| Material External Use | Steel |
| Torque at 1200 RPM | 34.66375 lb/in |
| Material | Steel |
| Weight | 0.28 LB |
| EAN or UPC | 697950057385 |

