- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 16 Diametral Pitch
- 1.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1 1/2 in |
| AGMA Quality | 6 |
| Set Screw Location | (1) At Centerline of Valley |
| No. of Set Screws | 1 |
| Pitch Diameter [Min] | 1 3/8 in |
| Outside Dia. [Min] | 1 1/2 in |
| Material | Steel |
| Origin | Finished Bore |
| Bore Type | Finished Bore |
| Face Width | 0.5 in |
| Torque at 1800 RPM | 30.462 lb/in |
| Type | B |
| Pitch Dia. | 1.375 in |
| Material External Use | Steel |
| Diametral Pitch | 16 |
| Inch/Metric | Inch |
| Pressure Angle | 14 1/2 degrees |
| Torque at 900 RPM | 37.115 lb/in |
| Style | Hub |
| Torque at 1200 RPM | 34.664 lb/in |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub O.D. | 1.188 in |
| Material Internal Use | Carbon Steel |
| Torque at 300 RPM | 44.118 lb/in |
| Length Through Bore | 0.938 in |
| Torque at 200 RPM | 44.118 lb/in |
| Bore Size [Max] | 0.813 in |
| Hub Projection | 0.438 in |
| Set Screw | Yes |
| Finished Bore Size | 0.5 in |
| Bore Size | 0.500 in |
| Bore Size [Min] | 0.5 in |
| Torque at 600 RPM | 42.017 lb/in |
| No. of Teeth | 22 |
| Pitch Diameter | 1 3/8 in |
| Bore Dia. [Max] | 5/8 in |
| Set Screw Size | 1/4-20 UNC |
| O.D. | 1.5 in |
| Bore Dia. [Min] | 1/2 in |
| Gear Style | B |
| Keyway | w/o Keyway |
| Class | 6 |
| Hub Dia. | 1 3/16 in |
| Weight | 0.29 LB |
| EAN or UPC | 697950439327 |

