- B Gear Style
- 14.5° Pressure Angle
- 22 Teeth
- 16 Diametral Pitch
- 1.375 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 30.462 lb/in |
| Type | B |
| O.D. | 1.5 in |
| Diametral Pitch | 16 |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub O.D. | 1.188 in |
| Gear Style | B |
| Torque at 300 RPM | 44.118 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Keyway Size | 0.188 X 0.094 in |
| Pitch Dia. | 1.375 in |
| Outside Dia. [Min] | 1 1/2 in |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 37.115 lb/in |
| AGMA Quality | 6 |
| Hub Projection | 0.438 in |
| Origin | Finished Bore |
| Pitch Diameter | 1 3/8 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 1/4-20 UNC |
| Material External Use | Steel |
| Key Way Size | 0.188 X 0.094 in |
| Bore Type | Finished Bore |
| Torque at 1200 RPM | 34.664 lb/in |
| Bore Dia. [Min] | 5/8 in |
| No. of Set Screws | 1 |
| Set Screw | Yes |
| Face Width | 0.5 in |
| Outside Dia. | 1 1/2 in |
| Length Through Bore | 0.938 in |
| Material | Steel |
| Torque at 200 RPM | 44.118 lb/in |
| Style | Hub |
| Hub Dia. | 1 3/16 in |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.625 in |
| Bore Size [Max] | 0.813 in |
| Pitch Diameter [Min] | 1 3/8 in |
| Torque at 600 RPM | 42.017 lb/in |
| Bore Size [Min] | 0.625 in |
| No. of Teeth | 22 |
| Bore Dia. [Max] | 5/8 in |
| Inch/Metric | Inch |
| Class | 6 |
| Keyway | w/Keyway |
| Weight | 0.25 LB |
| EAN or UPC | 697950439334 |

