- B Gear Style
- 14.5° Pressure Angle
- 23 Teeth
- 16 Diametral Pitch
- 1.437 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| No. of Teeth | 23 |
| Gear Style | B |
| Hub Dia. | 1 1/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Class | 6 |
| Bore Size [Min] | 0.5 in |
| Torque at 300 RPM | 44.1175 lb/in |
| Length Through Bore | 0.938 in |
| Hub O.D. | 1.25 in |
| Material | Steel |
| Hub Projection | 0.438 in |
| Bore Size | 0.500 in |
| Diametral Pitch | 16 |
| Origin | Reborable |
| Bore Dia. [Min] | 1/2 in |
| Material Internal Use | Carbon Steel |
| Type | B |
| Pitch Diameter [Min] | 1.437 in |
| Pitch Dia. | 1.438 in |
| Bore Dia. [Max] | 11/16 in |
| Set Screw Size | N/A |
| Torque at 900 RPM | 37.11472 lb/in |
| Bore Size [Max] | 0.813 in |
| Torque at 1800 RPM | 30.4621 lb/in |
| Finished Bore Size | 0.5 in |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Torque at 600 RPM | 42.01667 lb/in |
| Pitch Diameter | 1.4375 in |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. | 1.5625 in |
| Outside Dia. [Min] | 1.5625 in |
| Hub Style | B |
| Material External Use | Steel |
| Style | Hub |
| Set Screw | No |
| Torque at 200 RPM | 44.1175 lb/in |
| Torque at 1200 RPM | 34.66375 lb/in |
| AGMA Quality | 6 |
| Face Width | 0.5 in |
| O.D. | 1.563 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950057392 |

