- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Class | 6 |
| Outside Dia. [Min] | 1 5/8 in |
| Torque at 900 RPM | 88.235 lb/in |
| Diametral Pitch | 16 |
| Type | B |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 1 1/2 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Bore Type | Finished Bore |
| No. of Teeth | 24 |
| Bore Size | 0.500 in |
| Style | Hub |
| Gear Style | B |
| Torque at 1800 RPM | 64.42555 lb/in |
| Face Width | 0.5 in |
| Hub Projection | 0.438 in |
| Hub Dia. | 1 5/16 in |
| Pitch Dia. | 1.5 in |
| Pitch Diameter | 1 1/2 in |
| Hardened Teeth | Without Hardened Teeth |
| Origin | Reborable |
| Bore Size [Max] | 0.875 in |
| Torque at 300 RPM | 117.6467 lb/in |
| Bore Size [Min] | 0.5 in |
| O.D. | 1.625 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Outside Dia. | 1 5/8 in |
| Length Through Bore | 0.938 in |
| Torque at 1200 RPM | 78.78125 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Torque at 600 RPM | 100.84 lb/in |
| Bore Dia. [Max] | 3/4 in |
| Material | Steel |
| Hub O.D. | 1.313 in |
| Finished Bore Size | 0.5 in |
| Set Screw Size | N/A |
| Hub Style | B |
| Pressure Angle | 14 1/2 degrees |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Set Screw | No |
| Weight | 0.34 LB |
| EAN or UPC | 697950057408 |

