- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1 5/8 in |
| Bore Type | Finished Bore |
| Length Through Bore | 0.938 in |
| Pitch Dia. | 1.5 in |
| Bore Dia. [Min] | 1/2 in |
| Bore Size [Min] | 0.5 in |
| Face Width | 0.5 in |
| Class | 6 |
| Bore Dia. [Max] | 3/4 in |
| Bore Size | 0.500 in |
| Origin | Finished Bore |
| Torque at 600 RPM | 100.84 lb/in |
| Hub Projection | 0.438 in |
| Torque at 1800 RPM | 64.426 lb/in |
| Set Screw | Yes |
| Torque at 900 RPM | 88.235 lb/in |
| Hub Dia. | 1 5/16 in |
| Bore Size [Max] | 0.875 in |
| Pitch Diameter | 1 1/2 in |
| Set Screw Size | 1/4-20 UNC |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/o Keyway |
| Inch/Metric | Inch |
| Hub O.D. | 1.313 in |
| Diametral Pitch | 16 |
| Material External Use | Steel |
| Material | Steel |
| Outside Dia. | 1 5/8 in |
| No. of Teeth | 24 |
| O.D. | 1.625 in |
| AGMA Quality | 6 |
| Type | B |
| Hub Style | B |
| Pressure Angle | 14 1/2 degrees |
| Set Screw Location | (1) At Centerline of Valley |
| Material Internal Use | Carbon Steel |
| Torque at 1200 RPM | 78.781 lb/in |
| Pitch Diameter [Min] | 1 1/2 in |
| Gear Style | B |
| Torque at 200 RPM | 122.899 lb/in |
| No. of Set Screws | 1 |
| Style | Hub |
| Finished Bore Size | 0.5 in |
| Torque at 300 RPM | 117.647 lb/in |
| Weight | 0.36 LB |
| EAN or UPC | 697950439341 |

