- B Gear Style
- 14.5° Pressure Angle
- 24 Teeth
- 16 Diametral Pitch
- 1.5 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hub Projection | 0.438 in |
| Hub Dia. | 1 5/16 in |
| Key Way Size | 0.188 X 0.094 in |
| Hub O.D. | 1.313 in |
| Keyway Size | 0.188 X 0.094 in |
| Bore Dia. [Min] | 5/8 in |
| Hub Style | B |
| Torque at 600 RPM | 100.84 lb/in |
| Bore Size [Min] | 0.625 in |
| No. of Set Screws | 1 |
| Pitch Diameter | 1 1/2 in |
| Style | Hub |
| Pitch Diameter [Min] | 1 1/2 in |
| Inch/Metric | Inch |
| Type | B |
| Torque at 300 RPM | 117.647 lb/in |
| No. of Teeth | 24 |
| Torque at 200 RPM | 122.899 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 88.235 lb/in |
| Outside Dia. [Min] | 1 5/8 in |
| Keyway | w/Keyway |
| Bore Dia. [Max] | 3/4 in |
| Class | 6 |
| Length Through Bore | 0.938 in |
| Set Screw | Yes |
| O.D. | 1.625 in |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 64.426 lb/in |
| Set Screw Size | 1/4-20 UNC |
| Pressure Angle | 14 1/2 degrees |
| Face Width | 0.5 in |
| Set Screw Location | (1) At 90° F/Keyway |
| AGMA Quality | 6 |
| Gear Style | B |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.625 in |
| Bore Type | Finished Bore |
| Outside Dia. | 1 5/8 in |
| Pitch Dia. | 1.5 in |
| Torque at 1200 RPM | 78.781 lb/in |
| Origin | Finished Bore |
| Material External Use | Steel |
| Bore Size [Max] | 0.875 in |
| Weight | 0.32 LB |
| EAN or UPC | 697950439365 |

