- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 16 Diametral Pitch
- 1.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Hub Dia. | 1 7/16 in |
| Type | B |
| Pitch Diameter [Min] | 1.625 in |
| Origin | Reborable |
| AGMA Quality | 6 |
| Bore Size | 0.500 in |
| Torque at 1200 RPM | 78.78125 lb/in |
| Bore Dia. [Min] | 1/2 in |
| Diametral Pitch | 16 |
| Hub Projection | 0.5 in |
| O.D. | 1.75 in |
| Torque at 600 RPM | 100.84 lb/in |
| Inch/Metric | Inch |
| Class | 6 |
| Set Screw Size | N/A |
| Torque at 900 RPM | 88.235 lb/in |
| Face Width | 0.5 in |
| Gear Style | B |
| Torque at 200 RPM | 122.8988 lb/in |
| Pitch Diameter | 1.625 in |
| Keyway | w/o Keyway |
| Material | Steel |
| Material Internal Use | Carbon Steel |
| No. of Teeth | 26 |
| Hub O.D. | 1.438 in |
| Torque at 1800 RPM | 64.4256 lb/in |
| Hub Style | B |
| Bore Size [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Material External Use | Steel |
| Length Through Bore | 0.938 in |
| Outside Dia. | 1.75 in |
| Style | Hub |
| Bore Dia. [Max] | 7/8 in |
| Bore Type | Finished Bore |
| Pressure Angle | 14 1/2 degrees |
| Torque at 300 RPM | 117.6467 lb/in |
| Outside Dia. [Min] | 1.75 in |
| Bore Size [Max] | 0.938 in |
| Set Screw | No |
| Pitch Dia. | 1.625 in |
| Weight | 0.42 LB |
| EAN or UPC | 697950057415 |

