- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 16 Diametral Pitch
- 1.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Origin | Finished Bore |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 1 3/4 in |
| Set Screw Size | 1/4-20 UNC |
| Torque at 1200 RPM | 78.781 lb/in |
| Class | 6 |
| AGMA Quality | 6 |
| Diametral Pitch | 16 |
| Bore Dia. [Min] | 3/4 in |
| Finished Bore Size | 0.75 in |
| Outside Dia. [Min] | 1 3/4 in |
| Inch/Metric | Inch |
| No. of Set Screws | 1 |
| Hub Projection | 0.438 in |
| Key Way Size | 0.188 X 0.094 in |
| Keyway Size | 0.188 X 0.094 in |
| O.D. | 1.75 in |
| No. of Teeth | 26 |
| Length Through Bore | 0.938 in |
| Hub O.D. | 1.438 in |
| Keyway | w/Keyway |
| Pitch Dia. | 1.625 in |
| Face Width | 0.5 in |
| Material External Use | Steel |
| Torque at 1800 RPM | 64.426 lb/in |
| Torque at 600 RPM | 100.84 lb/in |
| Torque at 900 RPM | 88.235 lb/in |
| Type | B |
| Gear Style | B |
| Bore Dia. [Max] | 7/8 in |
| Bore Size [Min] | 0.75 in |
| Torque at 200 RPM | 122.899 lb/in |
| Bore Size | 0.750 in |
| Torque at 300 RPM | 117.647 lb/in |
| Pitch Diameter [Min] | 1 5/8 in |
| Set Screw Location | (1) At 90° F/Keyway |
| Hub Style | B |
| Hub Dia. | 1 7/16 in |
| Pressure Angle | 14 1/2 degrees |
| Material | Steel |
| Pitch Diameter | 1 5/8 in |
| Style | Hub |
| Bore Size [Max] | 0.938 in |
| Set Screw | Yes |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Weight | 0.34 LB |
| EAN or UPC | 697950439389 |

