- B Gear Style
- 14.5° Pressure Angle
- 26 Teeth
- 16 Diametral Pitch
- 1.625 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 7/8 in |
| Length Through Bore | 0.938 in |
| Torque at 300 RPM | 117.647 lb/in |
| Pitch Dia. | 1.625 in |
| Hub O.D. | 1.438 in |
| Torque at 1200 RPM | 78.781 lb/in |
| Pitch Diameter [Min] | 1 5/8 in |
| Keyway | w/Keyway |
| Bore Type | Finished Bore |
| Bore Size [Max] | 0.938 in |
| Outside Dia. | 1 3/4 in |
| No. of Teeth | 26 |
| Inch/Metric | Inch |
| Hub Projection | 0.438 in |
| Material | Steel |
| Set Screw Location | (1) At 90° F/Keyway |
| AGMA Quality | 6 |
| Pressure Angle | 14 1/2 degrees |
| Gear Style | B |
| Class | 6 |
| Bore Size | 0.625 in |
| Diametral Pitch | 16 |
| Hub Dia. | 1 7/16 in |
| O.D. | 1.75 in |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Torque at 1800 RPM | 64.426 lb/in |
| Face Width | 0.5 in |
| Torque at 900 RPM | 88.235 lb/in |
| Set Screw Size | 1/4-20 UNC |
| Pitch Diameter | 1 5/8 in |
| Material External Use | Steel |
| Bore Dia. [Min] | 5/8 in |
| Bore Size [Min] | 0.625 in |
| Finished Bore Size | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Type | B |
| No. of Set Screws | 1 |
| Outside Dia. [Min] | 1 3/4 in |
| Key Way Size | 0.188 X 0.094 in |
| Set Screw | Yes |
| Hub Style | B |
| Torque at 600 RPM | 100.84 lb/in |
| Origin | Finished Bore |
| Keyway Size | 0.188 X 0.094 in |
| Torque at 200 RPM | 122.899 lb/in |
| Weight | 0.4 LB |
| EAN or UPC | 697950439396 |

