- B Gear Style
- 14.5° Pressure Angle
- 28 Teeth
- 16 Diametral Pitch
- 1.75 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1.875 in |
| Pressure Angle | 14 1/2 degrees |
| Hub O.D. | 1.5 in |
| Origin | Reborable |
| Material | Steel |
| Pitch Diameter [Min] | 1.75 in |
| Pitch Dia. | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Hub Projection | 0.5 in |
| Set Screw | No |
| Bore Size [Min] | 0.5 in |
| Material External Use | Steel |
| Torque at 900 RPM | 88.235 lb/in |
| Torque at 1800 RPM | 64.42555 lb/in |
| Bore Dia. [Max] | 7/8 in |
| Hub Style | B |
| Pitch Diameter | 1.75 in |
| Inch/Metric | Inch |
| Face Width | 0.5 in |
| Bore Dia. [Min] | 1/2 in |
| Outside Dia. [Min] | 1.875 in |
| Bore Size | 0.500 in |
| O.D. | 1.875 in |
| Torque at 200 RPM | 122.8988 lb/in |
| Class | 6 |
| No. of Teeth | 28 |
| Hub Dia. | 1 1/2 in |
| Material Internal Use | Carbon Steel |
| Style | Hub |
| Torque at 1200 RPM | 78.78125 lb/in |
| AGMA Quality | 6 |
| Keyway | w/o Keyway |
| Finished Bore Size | 0.5 in |
| Bore Size [Max] | 1 in |
| Length Through Bore | 1 in |
| Torque at 300 RPM | 117.6467 lb/in |
| Set Screw Size | N/A |
| Type | B |
| Gear Style | B |
| Torque at 600 RPM | 100.84 lb/in |
| Diametral Pitch | 16 |
| Bore Type | Finished Bore |
| Weight | 0.52 LB |
| EAN or UPC | 697950057422 |

